560600
NVENT ERIFLEX Insulators, DH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
560600 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 30M5
MFG Item Number
DH30M5

560600 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 30M5

MFG Item Number
DH30M5
Item Number
560600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, DH Series
Item #
560600
Insulating Spacer 30M5

DH Series Information

  • Distance Holder and Spacer
  • Male‑Female Allowing Stable Mounting
  • Electromechanical Applications

Specifications

Specifications
Manufacturer Part Number DH30M5
Manufacturer NVENT ERIFLEX
Product Series DH
Family Series NVENT ERIFLEX Insulators, DH Series
Description Insulating Spacer 30M5
Thread Size M5 x 0.8 mm
Height 1.2 "
AC Voltage 1,000 V
Net Weight 0.1 lbs
Gross Weight 0.1 lbs