560730
NVENT ERIFLEX Insulators, DH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
560730 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 120M6
MFG Item Number
DH120M6

560730 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 120M6

MFG Item Number
DH120M6
Item Number
560730
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, DH Series
Item #
560730
Insulating Spacer 120M6

DH Series Information

  • Distance Holder and Spacer
  • Male‑Female Allowing Stable Mounting
  • Electromechanical Applications

Specifications

Specifications
Manufacturer Part Number DH120M6
Manufacturer NVENT ERIFLEX
Product Series DH
Family Series NVENT ERIFLEX Insulators, DH Series
Description Insulating Spacer 120M6
Thread Size M6 x 1 mm
Height 4.7 "
AC Voltage 1,000 V
Net Weight 0.05 lbs
Gross Weight 0.05 lbs