Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
561170 NVENT ERIFLEX Power Distribution Blocks, SB Series, Distribution Block, 1-P, 255A, Bx/Bx
561170 NVENT ERIFLEX Power Distribution Blocks, SB Series, Distribution Block, 1-P, 255A, Bx/Bx
Description
Power Distribution Blocks, SB Series
Distribution Block, 1-P, 255A, Bx/Bx
- Tinned Copper Block: Copper or Aluminum Cables
- Visual inspection of wire and confirmation of connection
- Halogen Free
- IP 20 UL® Finger Safe
- 95% Fill Ratio
- Self extinguishing: UL94 V‑0
- Easy fixing: clip on din rail or mount to panel with screws
- Short Circuit Rated up to 100 KA ‑ See UL file E198301
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
SB2C250 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
SB |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, SB Series |
| Description |
Distribution Block, 1-P, 255A, Bx/Bx Line: (1)6AWG-250MCM, SB2C250, Load: (2)6AWG-250MCM, UL1953 |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
255 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
250 kcmil-6 AWG |
| Output Wire Range |
(2) 250 kcmil-6 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.3 lbs |
561170
NVENT ERIFLEX Power Distribution Blocks, SB Series