Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2002 Series Information
| Manufacturer Part Number | 60356162 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Wire & Cable, 2002 Series |
| Description | TOPJOBS endless jumper, for 2002 series, insulated, 2-way, light-gray |
| Type | Bridges |
| Number of Pieces | 1 |
| Number of Poles | 2 |
| Comments | Light Gray |
| Net Weight | 0.0015 lbs |
| Gross Weight | 0.002 lbs |