56444
Murrelektronik I/O Modules, Masi68 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56444

Murrelektronik I/O Modules, Masi68 Series

56444

Murrelektronik I/O Modules, Masi68 Series
Masi68 I/O Extension Module, 8
MFG Item Number
56444
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Masi68 Series
Item #
56444
Masi68 I/O Extension Module, 8

Masi68 Series Information

Specifications

Specifications
Manufacturer Part Number 56444
Manufacturer Murrelektronik
Product Series Masi68
Family Series Murrelektronik I/O Modules, Masi68 Series
Description Masi68 I/O Extension Module, 8 Digital Inputs, Masi68 Di8/0, 19A/Aux Ab E 4Xm12, Ab-Slave,
Signal Type Digital Input
Connection Type M12
Device Type Expansion Module
Ambient Temperature -4-140 °F
Protection Rating IP68
Approvals cULus
Net Weight 0.4762 lbs
Gross Weight 0.4762 lbs