566

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

566

Fluke Thermometers, 566 Series

566

Fluke Thermometers, 566 Series
IR THERMOMETER
Item Number
566
MFG Item Number
2837799
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, 566 Series
Item #
566
IR THERMOMETER

566 Series Information

Specifications

Specifications
Manufacturer Part Number 2837799
Manufacturer Fluke
Product Series 566
Family Series Fluke Thermometers, 566 Series
Description IR THERMOMETER
IR Temp -40-1,202 °F
Accuracy 1 %
Field of View 30:1
Laser Pointer Yes
Backlight Yes
Thermocouple Type K
RTD Input No
Response Time 0.5 s
Net Weight 1.32 lbs
Gross Weight 1.32 lbs