Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube67 Series
5665000
Murrelektronik I/O Modules, Cube67 Series
Cube67 Valve-Interface, I/O Compact
This item cannot be canceled or returned
Description
I/O Modules, Cube67 Series
Cube67 Valve-Interface, I/O Compact
Cube67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
5665000 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube67 |
| Family Series |
Murrelektronik I/O Modules, Cube67 Series |
| Description |
Cube67 Valve-Interface, I/O Compact Module, Do16, Smc, 4Xua, Sub-D 25 Pol., 0,6M |
| Signal Type |
Digital Output |
| Device Type |
Compact Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Net Weight |
0.7385 lbs |
| Gross Weight |
0.7385 lbs |
5665000
Murrelektronik I/O Modules, Cube67 Series