Polycarbonate Industrial Grade Series Information
| Manufacturer Part Number | 5669 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Polycarbonate Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series |
| Description | Eaton Arrow Hart severe duty straight blade connector,18-12 AWG,15A,Industrial,250V,Back wire,Black and white,Nickel-plated brass,Corrosion Resistant,Nylon,6-15R,Two pole,three wire,grounding,Screw,0.38-1quot; in diameter,Nylon,Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 6-15R |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.17 lbs |