568716
NVENT ERIFLEX Grounding, EBD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
568716 NVENT ERIFLEX Grounding, EBD Series, Earthing & Neutral Busbar Double 8
MFG Item Number
EBD8AL

568716 NVENT ERIFLEX Grounding, EBD Series, Earthing & Neutral Busbar Double 8

MFG Item Number
EBD8AL
Item Number
568716
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, EBD Series
Item #
568716
Earthing & Neutral Busbar Double 8

EBD Series Information

  • Tinned Aluminum Bar Allows for Copper or Aluminum Conductor Connections
  • Use to Connect Several Earthing Conductors
  • Chamfered Holes Allow for Easy Connections
EBD Earthing and Neutral Busbars are used to connect several earthing conductors within a panel and can be used in a variety of different applications such as switchgear and control equipment, electrical equipment, for wind and solar power generation and data centers.

Specifications

Specifications
Manufacturer Part Number EBD8AL
Manufacturer NVENT ERIFLEX
Product Series EBD
Family Series NVENT ERIFLEX Grounding, EBD Series
Description Earthing & Neutral Busbar Double 8 Outputs Tinned Aluminum
Number of Taps 8
Stack Type Double Bar
Wire Size Range (1) 4-2 AWG, (3) 16-10 AWG, (4) 8-6 AWG
Includes Mounting Block No
Material Aluminum
Approvals cURus
Net Weight 0.07 lbs
Gross Weight 0.065 lbs