Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Impact20 Series
56900
Murrelektronik I/O Modules, Impact20 Series
Impact20 Profibus, Digital Input
This item cannot be canceled or returned
Description
I/O Modules, Impact20 Series
Impact20 Profibus, Digital Input
Impact20 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56900 |
| Manufacturer |
Murrelektronik |
| Product Series |
Impact20 |
| Family Series |
Murrelektronik I/O Modules, Impact20 Series |
| Description |
Impact20 Profibus, Digital Input Module, 16 Digital Inputs |
| Signal Type |
Digital Input |
| Connection Type |
Spring Clamp |
| Device Type |
I/O Module |
| Protection Rating |
IP20 |
| Approvals |
cULus |
| Net Weight |
0.4189 lbs |
| Gross Weight |
0.4189 lbs |
56900
Murrelektronik I/O Modules, Impact20 Series