Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
569051 NVENT ERIFLEX Power Distribution Blocks, UD Series, Distribution Block, 1-P, 400A,
MFG Item Number
UD-400212CU
569051 NVENT ERIFLEX Power Distribution Blocks, UD Series, Distribution Block, 1-P, 400A,
MFG Item Number
UD-400212CU
Description
Power Distribution Blocks, UD Series
Distribution Block, 1-P, 400A,
- Visual Inspection of Wire and Confirmation of Connection
- IP20 Finger Safe Protection
- Tinned Copper Blocks: Copper or Aluminum Cable
Specifications
Specifications
| Manufacturer Part Number |
UD-400212CU |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
UD |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, UD Series |
| Description |
Distribution Block, 1-P, 400A, Line:(2)8AWG-3/0, Load:(12)14-6AWG, Copper, UD400212CU |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
400 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
3/0-8 AWG |
| Output Wire Range |
6-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, CSA, IEC, UL |
| Net Weight |
0.885 lbs |
| Gross Weight |
0.9375 lbs |
569051
NVENT ERIFLEX Power Distribution Blocks, UD Series