Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | NVENT ERIFLEX Terminal Blocks |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Manufacturer Part Number | UDJUMPER |
| Description | JUMPER FSJ |
| Type | Jumper |
| For Use With | FieldPower Power Distribution Block Assemblies |
| Composition | Non-Metallic |
| Approvals | CE |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.075 lbs |