Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UD Series Information
| Manufacturer Part Number | UD-400112AL |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | UD |
| Family Series | NVENT ERIFLEX Power Distribution Blocks, UD Series |
| Description | Distribution Block, 1-P, 400A Max, Line:(1)3/0-400MCM, Load:(12)14-6AWG Aluminum, UD400112AL |
| Number of Poles | 1 |
| AC Voltage | 1,000 VAC |
| Current Rating | 400 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 12 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 3/0 AWG-400 kcmil |
| Output Wire Range | 6-14 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CE, CSA, IEC, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.5195 lbs |