57.904.6555.0
Wieland Terminal Blocks, SELOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57.904.6555.0 Wieland Terminal Blocks, SELOS Series, WK 4/ THSI 6.3 LED 24U V-O

MFG Item Number
57.904.6555.0

57.904.6555.0 Wieland Terminal Blocks, SELOS Series, WK 4/ THSI 6.3 LED 24U V-O

MFG Item Number
57.904.6555.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, SELOS Series
Item #
57.904.6555.0
WK 4/ THSI 6.3 LED 24U V-O

SELOS Series Information

  • Low Contact Resistance due to Large Surface Area
  • High and Stable Contact Force
  • One Terminal for All Common Mounting Rails
  • Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
  • 4‑sided Funneled Wire Entry
  • Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals

Videos

Specifications

Specifications
Manufacturer Part Number 57.904.6555.0
Manufacturer Wieland
Product Series SELOS
Family Series Wieland Terminal Blocks, SELOS Series
Description WK 4/ THSI 6.3 LED 24U V-O
Type Fuse Holder Block
Number of Circuits 1
Spacing 10 mm
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 1/4 x 1-1/4 "
Sensor Block Indicator Red 24 V LED
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.049 lbs
Gross Weight 0.049 lbs