Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 80.010.4502.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Relays |
| Description | FLAREMOVE 24V DC 250V/6A |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw |
| Enclosure | Enclosed |
| Number of Connections | 5 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, cULus, cURus |
| Net Weight | 0.0695 lbs |
| Gross Weight | 0.0695 lbs |