570201
Pilz Safety Switches, PSENMECH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570201 Pilz Safety Switches, PSENMECH Series, PSENME2/2AR SAFETY SWITCH

MFG Item Number
570201

570201 Pilz Safety Switches, PSENMECH Series, PSENME2/2AR SAFETY SWITCH

MFG Item Number
570201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PSENMECH Series
Item #
570201
PSENME2/2AR SAFETY SWITCH

PSENMECH Series Information

  • Mechanical Operation
  • Radius or Standard Actuators
  • Guard Locking Types Available
  • IP65/IP67 Protection
  • UL; cUL Approvals
PSENmech mechanical safety switches are suitable for safe monitoring of a movable guard. They are triggered if the guards are opened, and the hazardous machine movement is stopped via a Pilz evaluation device. Using increased extraction force on the actuator, PSENmech safety switches prevent the safety gate from being opened unintentionally. They comply with the standard EN 1088 (protection against defeat) due to their coded actuators. PSENmech safety switches with guard locking ensure that the safety gate is interlocked (guard locking) until the hazardous production process is complete. They can also prevent production from being interrupted as a result of unauthorized access.
  • Robust Design for Long Service Life
  • Suitable for a Variety of Applications


Videos

Specifications

Specifications
Manufacturer Part Number 570201
Manufacturer PILZ
Product Series PSENMECH
Family Series Pilz Safety Switches, PSENMECH Series
Description PSENME2/2AR SAFETY SWITCH W/ ACTUATOR M16 CABLE ENTRY
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NC
Thermal Current Rating 5 A
Extraction Force 10 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP65
Approvals cUL, UL
Net Weight 0.3219 lbs
Gross Weight 0.4608 lbs