Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
570403 Pilz Switches, PSEN ml b 2.1 switch
570403 Pilz Switches, PSEN ml b 2.1 switch
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Manufacturer Part Number |
570403 |
| Description |
PSEN ml b 2.1 switch |
| Illuminated |
Yes |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
4 |
| Approvals |
CE, cULus |
| Comments |
24 VDC |
| Net Weight |
1.985 lbs |
| Gross Weight |
2.77 lbs |