57050012
Socomec Fuseblocks & Holders, RM CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57050012 Socomec Fuseblocks & Holders, RM CC Series, RM CC 2P WITH LED

MFG Item Number
57050012

57050012 Socomec Fuseblocks & Holders, RM CC Series, RM CC 2P WITH LED

MFG Item Number
57050012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, RM CC Series
Item #
57050012
RM CC 2P WITH LED

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Manufacturer Part Number 57050012
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Description RM CC 2P WITH LED
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals UL
Net Weight 0.251 lbs
Gross Weight 0.251 lbs
Alternatives
57050002
57050002
Socomec Fuseblocks & Holders, RM CC Series