57050002
Socomec Fuseblocks & Holders, RM CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
57050002 Socomec Fuseblocks & Holders, RM CC Series, RM CC 2P
MFG Item Number
57050002

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

57050002 Socomec Fuseblocks & Holders, RM CC Series, RM CC 2P

MFG Item Number
57050002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, RM CC Series
Item #
57050002
RM CC 2P

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Manufacturer Part Number 57050002
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Description RM CC 2P
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
6SC30A2IC
6SC30A2IC
Marathon Special Products Fuseblocks & Holders, CC Series
USM2
USM2
Mersen Fuseblocks & Holders, USM Series
6SM30A2
6SM30A2
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series
6SC30A2C
6SC30A2C
Marathon Special Products Fuseblocks & Holders, CC Series