Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 570522 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN sl-0.5fm 1.1 1actuator |
| Guard Locking | No |
| Holding Force | 500 Newtons |
| Protection Rating | IP67 |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 0.805 lbs |
| Gross Weight | 0.825 lbs |