Industrial Grade Series Information
| Manufacturer Part Number | 5705N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty auto grip plug, 12-4 AWG, 50A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
| Current Rating | 50 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 277 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 7-50P |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.56 lbs |
| Gross Weight | 0.71 lbs |