Industrial Grade Series Information
| Manufacturer Part Number | 6796N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty auto grip connector, 12-4 AWG, 50A, Industrial, 27V, Back wire, Gray and black, Brass, Nylon, 7-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
| Current Rating | 50 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 277 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 7-50R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | Yes |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |