Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
570800 Pilz Switches, PSEN sg2c-3LPE unit
570800 Pilz Switches, PSEN sg2c-3LPE unit
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Manufacturer Part Number |
570800 |
| Description |
PSEN sg2c-3LPE unit |
| Color |
Gray |
| Illuminated |
No |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
3 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CE, cULus |
| Comments |
24 VDC |
| Net Weight |
6.1 lbs |
| Gross Weight |
6.5625 lbs |