Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
570890 Pilz Programmable Logic Controllers, PSEN sg2 actuator
570890 Pilz Programmable Logic Controllers, PSEN sg2 actuator
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
570890 |
| Description |
PSEN sg2 actuator |
| Accessory Type |
Module |
| Approvals |
CE, cULus, FCC, TUV |
| Net Weight |
3.245 lbs |
| Gross Weight |
3.245 lbs |
570890
Pilz Programmable Logic Controllers