Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | PILZ |
|---|---|
| Family Series | Pilz Switches |
| Manufacturer Part Number | 570801 |
| Description | PSEN sg2c-3LPE switch |
| Color | Gray |
| Illuminated | No |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 3 |
| Number of Selector Switches | 0 |
| Number of Pilot Lights | 0 |
| Approvals | CE, cULus |
| Comments | 24 VDC |
| Net Weight | 2.33 lbs |
| Gross Weight | 2.52 lbs |