5708A
ATC-Automatic Timing & Control Counters, 5708A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5708A ATC-Automatic Timing & Control Counters, 5708A Series, Timer/Counter/Freq/Tachometer Displ

MFG Item Number
5708A

5708A ATC-Automatic Timing & Control Counters, 5708A Series, Timer/Counter/Freq/Tachometer Displ

MFG Item Number
5708A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 5708A Series
Item #
5708A
Timer/Counter/Freq/Tachometer Displ

5708A Series Information

  • Functions as a Timer, Counter, Frequency Meter or Tachometer
  • 8‑digit High Resolution LCD
  • Front IP66 Water Protection
  • 15 Selectable Display Options
  • Battery Operated
The 5708A model is an all in one unit that can be used as a timer,counter,frequency meter,and a tachometer.This unit contains 23 functions (15 timer,6 counter,frequency meter,& tachometer),which are selectable through the set up menu.Engineered with a unique battery cover design for easy battery replacement,this unit needs no external power source.

Specifications

Specifications
Manufacturer Part Number 5708A
Manufacturer ATC-Automatic Timing & Control
Product Series 5708A
Family Series ATC-Automatic Timing & Control Counters, 5708A Series
Description Timer/Counter/Freq/Tachometer Displ
Display Type LCD
Display Size 1 Line, 8 Digit
Function Counter, Frequency Meter, Tachometer, Timer
Mounting DIN Rail
Protection Rating IP66
Net Weight 0.0728 lbs
Gross Weight 0.115 lbs