Industrial Grade Series Information
| Manufacturer Part Number | 5716N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton power device receptacle, 12 - 4 AWG, 30A, Flush, 125V, Back, Black, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Flush Mount |
| Connection Type | Receptacle |
| NEMA Configuration | 5-30R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |