Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
571P0N05185 Meltric Plugs & Receptacles, PN Metal Handle Raw
MFG Item Number
571P0N05185
571P0N05185 Meltric Plugs & Receptacles, PN Metal Handle Raw
MFG Item Number
571P0N05185
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
571P0N05185 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PN Metal Handle Raw |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PNHT Series |
| Comments |
Handle W/Npt Metal Size 1 High Temperature 1/2in. Npt Apx 0.35-0.52 In |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.5 lbs |
571P0N05185
Meltric Plugs & Receptacles