Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
571P0N10185 Meltric Plugs & Receptacles, Accessory
MFG Item Number
571P0N10185
571P0N10185 Meltric Plugs & Receptacles, Accessory
MFG Item Number
571P0N10185
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
571P0N10185 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PNHT Series |
| Comments |
Handle W/Npt Metal Size 1 High Temperature 1in. Npt Apx 0.75-1.00 In |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.445 lbs |
571P0N10185
Meltric Plugs & Receptacles