5744N
Eaton Plugs & Receptacles, Industrial Grade Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5744N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl Flush 30A 125/250V 3P4W Str BK
MFG Item Number
5744N

5744N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl Flush 30A 125/250V 3P4W Str BK

MFG Item Number
5744N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5744N
Recp Sgl Flush 30A 125/250V 3P4W Str BK

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5744N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton power device receptacle, 12 - 4 AWG, 30A, Flush, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 125 VAC, 250 VAC
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 14-30R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.44 lbs
Gross Weight 0.505 lbs
Alternatives
1225
1225
Eaton Plugs & Receptacles, Range and Dryer Series