5778C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5778C Eaton Plugs & Receptacles, Flanged Inlet 20A125V2P3W Nylon Shell BW

MFG Item Number
5778C

5778C Eaton Plugs & Receptacles, Flanged Inlet 20A125V2P3W Nylon Shell BW

MFG Item Number
5778C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5778C
Flanged Inlet 20A125V2P3W Nylon Shell BW

Series Information

Specifications

Specifications
Manufacturer Part Number 5778C
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart straight blade flanged inlet, 14 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Clamp, Nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Flanged Inlet
NEMA Configuration 5-20P
Color Black, White
Net Weight 0.205 lbs
Gross Weight 0.25 lbs
Alternatives
5378
5378
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
AH5778C
AH5778C
Eaton Plugs & Receptacles