58006
Icotek Cable Entries, KDR-BES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
58006 Icotek Cable Entries, KDR-BES Series, KDR-BES TS8-800 (658mm)
MFG Item Number
58006

58006 Icotek Cable Entries, KDR-BES Series, KDR-BES TS8-800 (658mm)

MFG Item Number
58006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KDR-BES Series
Item #
58006
KDR-BES TS8-800 (658mm)

KDR-BES Series Information

  • The Gland Plates KDR‑BES Are Designed for Rittal Enclosures TS8. Other Sizes Can Be Supplied on Request
  • During Assembly, Almost the Complete Base of the Enclosure Can Be Used for Installation of Cables
  • Retrofitting Possible without Disconnecting Cables ‑ Everything Can Be Built around the Cables
The 2‑piece enclosure base gland plates KDR‑BES are supplied with preassembled brush grommets for a simple cable pass‑through.
The gland plates are installed with standard Rittal clips. Depending on the maximum cable diameter to be routed, the 2 halves of the brush gland plate are aligned further or closer to each other.
The gland plates KDR‑BES are perfect for protection of the enclosure interiors against rough dirt.

Specifications

Specifications
Manufacturer Part Number 58006
Manufacturer Icotek
Product Series KDR-BES
Family Series Icotek Cable Entries, KDR-BES Series
Description KDR-BES TS8-800 (658mm)
Split Frame Yes
Mounting Single Brush Clamp-On
Material Steel
Operating Temperature -4-194 °F
Comments Includes 2 Pieces for Complete Assembly, Designed with Rittal TS8 Enclosures in Mind
Net Weight 1.965 lbs
Gross Weight 1.98 lbs