Series Information
| Manufacturer Part Number | 58160 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Ethernet Switches |
| Description | Tree 4Tx Ip67 Metal - Unmanaged Switch - 4Xm12 |
| Network Configuration | Unmanaged |
| Total Number of Ports | 4 |
| Primary Port Style | M12 D-Coded |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 4 |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | Wall |
| Operating Temperature | -13-140 °F |
| Protection Rating | IP67 |
| Approvals | cULus |
| Net Weight | 0.7275 lbs |
| Gross Weight | 0.7275 lbs |