Series Information
| Manufacturer Part Number | 7000-44711-7960150 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ / Rj45 Male 0_ Shielded Ethernet, Pur 2X2Xawg22 Shielded Gn Ul,Csa+Dragch. 1,5M |
| Receptacle Description | M12 Male Receptacle to Male RJ45 |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Male |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Length | 1.5 m |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 50 VAC, 60 VDC |
| Current Rating | 1.5 A |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 0.2513 lbs |
| Gross Weight | 0.2513 lbs |