Series Information
| Manufacturer Part Number | 58172 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Ethernet Switches |
| Description | Tree 6Tx Metall - Unmanaged Switch - 6 Ports |
| Network Configuration | Unmanaged |
| Total Number of Ports | 6 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 6 |
| Voltage | 9-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | 14-158 °F |
| Protection Rating | IP50 |
| Approvals | cULus |
| Net Weight | 0.8444 lbs |
| Gross Weight | 0.8444 lbs |