7000-44711-7960100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-44711-7960100

Murrelektronik Cordsets

7000-44711-7960100

Murrelektronik Cordsets
M12 Male 0_ / Rj45 Male 0_ Shielded
MFG Item Number
7000-44711-7960100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-44711-7960100
M12 Male 0_ / Rj45 Male 0_ Shielded

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-44711-7960100
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Male 0_ / Rj45 Male 0_ Shielded Ethernet, Pur 2X2Xawg22 Shielded Gn Ul,Csa+Dragch. 1M
Cable Type PUR
Number of Pins 4
Connection Type 4-pole, M12 Straight Male to RJ-45 Straight Male
Connection Configuration Male to Male
Max Voltage 60 VDC
Color Green
Current Rating 1.5 A
Connection M12 x 1.00 to RJ-45
Length 1 m
Connector Class Micro (M12), RJ-45
Number of Wires 4
Wire Size Range 22
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Nickel-Plated Zinc
Protection Rating IP20, IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Net Weight 0.2094 lbs
Gross Weight 0.2094 lbs