Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Icotek Cable Entries, KDR-BES-U Series
58210.0435
Icotek Cable Entries, KDR-BES-U Series
KDR-BES-U TS8-600 (435mm)
MFG Item Number
58210.0435
This item cannot be canceled or returned
Description
Cable Entries, KDR-BES-U Series
KDR-BES-U TS8-600 (435mm)
KDR-BES-U Series Information
Specifications
Specifications
| Manufacturer Part Number |
58210.0435 |
| Manufacturer |
Icotek |
| Product Series |
KDR-BES-U |
| Family Series |
Icotek Cable Entries, KDR-BES-U Series |
| Description |
KDR-BES-U TS8-600 (435mm) |
| Split Frame |
Yes |
| Mounting |
Single Brush Clamp-On |
| Material |
Aluminum |
| Operating Temperature |
-4-194 °F |
| Comments |
Multiple Mounting Orientations, Designed with Rittal TS8 Enclosures in Mind |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.36 lbs |
58210.0435
Icotek Cable Entries, KDR-BES-U Series