Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
58405 Halex Conduit Outlet Bodies, RGD Series, RGD 1/2in. C W/COVER & GASKET
58405 Halex Conduit Outlet Bodies, RGD Series, RGD 1/2in. C W/COVER & GASKET
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, RGD Series
RGD 1/2in. C W/COVER & GASKET
Compatible with Rigid Conduit For Indoor/Outdoor Use Threaded Connections Trade Sizes 1/2~4 Inches 5 Hub Shapes Available Die Cast Aluminum Construction RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.
Specifications
Specifications
Manufacturer Part Number
58405
Manufacturer
Halex
Product Series
RGD
Family Series
Halex Conduit Outlet Bodies, RGD Series
Description
RGD 1/2in. C W/COVER & GASKET
Shape
C
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Conduit Type
RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
1/2 "
Composition
Copper Free Aluminum
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.28 lbs
Gross Weight
0.28 lbs
58405
Halex Conduit Outlet Bodies, RGD Series