Series Information
| Manufacturer Part Number | 19007 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 3/4in. 90ft. SHORT RAD ELBOW |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Screw-In |
| Angle | 90 ° Short Radius |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |