Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
591M0 Meltric Plugs & Receptacles, Straight Adapter, Metal
591M0 Meltric Plugs & Receptacles, Straight Adapter, Metal
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
591M0 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Straight Adapter, Metal |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Angle Adapter Straight Adapter Metal Blue Size 1 |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.735 lbs |
591M0
Meltric Plugs & Receptacles