591M3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

591M3

Meltric Plugs & Receptacles

591M3

Meltric Plugs & Receptacles
30D Metal Angle Size.1
MFG Item Number
591M3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
591M3
30D Metal Angle Size.1

Series Information

Specifications

Specifications
Manufacturer Part Number 591M3
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description 30D Metal Angle Size.1
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
For Use With DSN1, PN12c Series, PN7c
Comments 30°, Metal
Net Weight 0 lbs
Gross Weight 0 lbs