592M3T255

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

592M3T255

Meltric Plugs & Receptacles

592M3T255

Meltric Plugs & Receptacles
30D METAL ANGLE SIZE.2
MFG Item Number
592M3T255
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
592M3T255
30D METAL ANGLE SIZE.2

Series Information

Specifications

Specifications
Manufacturer Part Number 592M3T255
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description 30D METAL ANGLE SIZE.2
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
For Use With DSN
Comments 30°, Metal
Net Weight 0 lbs
Gross Weight 0 lbs