Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
592P0N05 Meltric Plugs & Receptacles, Metal Handle Size.2 1/2in.NPT
592P0N05 Meltric Plugs & Receptacles, Metal Handle Size.2 1/2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metal Handle Size.2 1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
592P0N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Handle Size.2 1/2in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR30, DS20, DSN30 Series |
| Comments |
Handle W/Npt Metal Blue Size 2 1/2in. Npt Apx 0.31-0.63 In |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.525 lbs |
592P0N05
Meltric Plugs & Receptacles