Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 592P0N07 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Metal Handle Size.2 3/4in.NPT |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | DR30, DS20, DSN30 Series |
| Comments | Handle W/Npt Metal Blue Size 2 3/4in. Npt Apx 0.44-0.81 In |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.505 lbs |