Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
593M7 Meltric Plugs & Receptacles, Angle Adapter, Metal, 70 Degree
593M7 Meltric Plugs & Receptacles, Angle Adapter, Metal, 70 Degree
Description
Plugs & Receptacles, Series
Angle Adapter, Metal, 70 Degree
Specifications
Specifications
| Manufacturer Part Number |
593M7 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Angle Adapter, Metal, 70 Degree |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Angle Adapter 70 Degree Metal Blue Size 3 |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.25 lbs |
593M7
Meltric Plugs & Receptacles