593P0N10443

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
593P0N10443 Meltric Plugs & Receptacles, HANDLE w/NPT METAL BLUE SIZE 3 1in.
MFG Item Number
593P0N10443

593P0N10443 Meltric Plugs & Receptacles, HANDLE w/NPT METAL BLUE SIZE 3 1in.

MFG Item Number
593P0N10443
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
593P0N10443
HANDLE w/NPT METAL BLUE SIZE 3 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 593P0N10443
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description HANDLE w/NPT METAL BLUE SIZE 3 1in. NPT Apx 0.75-1.00 in
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DN9c, DR50, DS30, DSN60 Series
Comments Metal
Net Weight 0.73 lbs
Gross Weight 0.9 lbs