Series Information
| Manufacturer Part Number | 59451 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Inductive Proximity |
| Description | Inductive Coupler Io-Link V1.1 Secondary Cable With Female M12 M30, Port Class A |
| Diameter | 30 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 7 mm |
| Connection Type | M12 Connector |
| Cable Length | 0.3 m |
| Composition | Metallic |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.5 A |
| Net Weight | 0.7496 lbs |
| Gross Weight | 0.7496 lbs |