Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 594M7 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Metal Angle Adapter, 70 Degree |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Angle Adapter 70 Degree Metal Blue Size 4 |
| Net Weight | 1.555 lbs |
| Gross Weight | 1.78 lbs |