Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
594P0N10 Meltric Plugs & Receptacles, Metal Handle, 1in.NPT, Painted,
594P0N10 Meltric Plugs & Receptacles, Metal Handle, 1in.NPT, Painted,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metal Handle, 1in.NPT, Painted,
Specifications
Specifications
| Manufacturer Part Number |
594P0N10 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Handle, 1in.NPT, Painted, For Use with 60A Decontactor |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Npt Metal Blue Size 4 1in. Npt Apx 0.75-1.00 In |
| Net Weight |
1.065 lbs |
| Gross Weight |
1.245 lbs |
594P0N10
Meltric Plugs & Receptacles