Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
594P0N10T253
Meltric Plugs & Receptacles
METAL HANDLE SIZE.4 1in.NPT
MFG Item Number
594P0N10T253
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.4 1in.NPT
Specifications
Specifications
| Manufacturer Part Number |
594P0N10T253 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.4 1in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR100, DR7c, DS100c, DS60, DS7c |
| Comments |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
594P0N10T253
Meltric Plugs & Receptacles